- Ball Bearing
- Pillow Block
- 1 1/2 in Shaft Diameter
- 3 5/16 in Bolt Hole Spacing
| Bearing Insert | UC208-108D1 |
| Housing No. | UP208D1 |
| Housing Width | 2.252 in |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 4000 lbf |
| Bolt Hole Spacing | 3 5/16 in |
| Type | Narrow |
| Housing Material | Steel |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Shaft Height | 1.9375 in |
| Bearing Width | 1 15/16 in |
| Lubrication | Relubricatable |
| Thread Size | M14 x 2 |
| Series | Ucup, UCUP Series |
| Base Height | 1/2 in |
| RPM [Max] | 3700 rpm |
| Bolt Holes | 2 |
| Dynamic Load Rating | 6550 lbf |
| Housing Height | 3 15/16 in |
| Shaft Dia. | 1.5 in |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Base Width | 2 1/8 in |
| Inch/Metric | Inch |
| Center of Bearing from Back of Inner Ring | 0.748 |
| Temperature Range [Min] | -40 °F |
| Housing Length | 4 9/16 in |
| Weight | 4.221 LB |
| EAN or UPC | 4547359230260 |

