- Ball Bearing
- Pillow Block
- 30 mm Shaft Diameter
- 66 mm Bolt Hole Spacing
| Seal Material | Nitrile Rubber |
| Shaft Dia. | 30 mm |
| Base Width | 48 mm |
| Dynamic Load Rating | 4400 lbf |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Spacing | 66 mm |
| Housing Material | Steel |
| Center of Bearing from Back of Inner Ring | 15.9 |
| Static Load Rating [Max] | 2540 lbf |
| Series | Ucup, UCUP Series |
| Thread Size | M14 x 2 |
| RPM [Max] | 4900 rpm |
| Housing No. | UP206D1 |
| Housing Length | 94 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Height | 42.9 mm |
| Housing Width | 49.4 mm |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| End Type | Open End |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Housing Height | 84 mm |
| Type | Narrow |
| Bearing Type | Ball Bearing |
| Bearing Width | 38.1 mm |
| Base Height | 12 mm |
| Mounted Unit Duty | Light-Duty |
| Bearing Insert | UC206D1 |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.63 LB |
| EAN or UPC | 4547359002003 |

