- Ball Bearing
- Pillow Block
- 25 mm Shaft Diameter
- 56 mm Bolt Hole Spacing
| Inch/Metric | Metric |
| Center of Bearing from Back of Inner Ring | 14.3 |
| RPM [Max] | 5900 rpm |
| Housing Material | Steel |
| Bearing Insert | UC205D1 |
| Lubrication | Relubricatable |
| Bearing Width | 34.1 mm |
| Housing Length | 84 mm |
| Seal Material | Nitrile Rubber |
| Housing Construction | 1 Piece |
| Shaft Height | 36.5 mm |
| Mounted Unit Duty | Light-Duty |
| Base Height | 12 mm |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Thread Size | M10 x 1.5 |
| Housing Width | 46.2 mm |
| Housing Height | 72 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Type | Narrow |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 56 mm |
| Housing No. | UP205D1 |
| Static Load Rating [Max] | 1760 lbf |
| Dynamic Load Rating | 3150 lbf |
| Shaft Dia. | 25 mm |
| Base Width | 38 mm |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Non-Expansion |
| Series | Ucup, UCUP Series |
| Bolt Holes | 2 |
| Weight | 1.699 LB |
| EAN or UPC | 4547359001990 |

