- Ball Bearing
- Pillow Block
- 20 mm Shaft Diameter
- 52 mm Bolt Hole Spacing
| Bolt Holes | 2 |
| Lubrication | Non-Relubricatable |
| Shaft Height | 30.2 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 20 mm |
| Base Width | 38 mm |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 52 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC204 |
| Thread Size | M10 x 1.5 |
| Center of Bearing from Back of Inner Ring | 12.7 |
| Housing Construction | 1 Piece |
| Housing Material | Steel |
| Bearing Width | 31 mm |
| Mounted Unit Duty | Light-Duty |
| Housing Width | 38.8 mm |
| Housing Length | 76 mm |
| Housing No. | UP204 |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2880 lbf |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Base Height | 11 mm |
| Static Load Rating [Max] | 1500 lbf |
| RPM [Max] | 6700 rpm |
| Housing Height | 62 mm |
| Type | Narrow |
| Series | Ucup, UCUP Series |
| Temperature Range [Min] | -40 °F |
| Weight | 1.244 LB |
| EAN or UPC | 4547359230079 |

