- Relube Type (D1)
| Shaft Dia. | 100 mm |
| Overall Height | 11.4173 in |
| Inch/Metric | Metric |
| Bearing Insert | UC320D1 |
| Weight | 68.045 LB |
| EAN or UPC | 4547359229929 |
| Shaft Dia. | 100 mm |
| Overall Height | 11.4173 in |
| Inch/Metric | Metric |
| Bearing Insert | UC320D1 |
| Weight | 68.045 LB |
| EAN or UPC | 4547359229929 |