- Relube Type (D1)
| Bearing Insert | UC318D1 |
| Overall Height | 10.0394 in |
| Inch/Metric | Metric |
| Shaft Dia. | 90 mm |
| Weight | 46.859 LB |
| EAN or UPC | 4547359229851 |
| Bearing Insert | UC318D1 |
| Overall Height | 10.0394 in |
| Inch/Metric | Metric |
| Shaft Dia. | 90 mm |
| Weight | 46.859 LB |
| EAN or UPC | 4547359229851 |