- Relube Type (D1)
| Shaft Dia. | 65 mm |
| Inch/Metric | Metric |
| Overall Height | 7.4803 in |
| Bearing Insert | UC313D1 |
| Weight | 20.723 LB |
| EAN or UPC | 4547359229714 |
| Shaft Dia. | 65 mm |
| Inch/Metric | Metric |
| Overall Height | 7.4803 in |
| Bearing Insert | UC313D1 |
| Weight | 20.723 LB |
| EAN or UPC | 4547359229714 |