- Relube Type (D1)
| Shaft Dia. | 60 mm |
| Inch/Metric | Metric |
| Overall Height | 7.0079 in |
| Bearing Insert | UC312D1 |
| Weight | 16.954 LB |
| EAN or UPC | 4547359229660 |
| Shaft Dia. | 60 mm |
| Inch/Metric | Metric |
| Overall Height | 7.0079 in |
| Bearing Insert | UC312D1 |
| Weight | 16.954 LB |
| EAN or UPC | 4547359229660 |