- Relube Type (D1)
| Inch/Metric | Metric |
| Bearing Insert | UC215D1 |
| Overall Height | 6.5748 in |
| Shaft Dia. | 75 mm |
| Weight | 16.469 LB |
| EAN or UPC | 4547359001945 |
| Inch/Metric | Metric |
| Bearing Insert | UC215D1 |
| Overall Height | 6.5748 in |
| Shaft Dia. | 75 mm |
| Weight | 16.469 LB |
| EAN or UPC | 4547359001945 |