
- Relube Type (D1)
Inch/Metric | Inch |
Bearing Insert | UC215-215D1 |
Overall Height | 6.5625 in |
Shaft Dia. | 2.9375 in |
Weight | 17.58 LB |
EAN or UPC | 4547359503951 |

Inch/Metric | Inch |
Bearing Insert | UC215-215D1 |
Overall Height | 6.5625 in |
Shaft Dia. | 2.9375 in |
Weight | 17.58 LB |
EAN or UPC | 4547359503951 |