- Relube Type (D1)
| Shaft Dia. | 2.25 in |
| Bearing Insert | UC212-204D1 |
| Overall Height | 5.75 in |
| Inch/Metric | Inch |
| Weight | 11.089 LB |
| EAN or UPC | 4547359229226 |
| Shaft Dia. | 2.25 in |
| Bearing Insert | UC212-204D1 |
| Overall Height | 5.75 in |
| Inch/Metric | Inch |
| Weight | 11.089 LB |
| EAN or UPC | 4547359229226 |