- Relube Type (D1)
| Bearing Insert | UC211D1 |
| Shaft Dia. | 55 mm |
| Overall Height | 5.748 in |
| Inch/Metric | Metric |
| Weight | 8.825 LB |
| EAN or UPC | 4547359001907 |
| Bearing Insert | UC211D1 |
| Shaft Dia. | 55 mm |
| Overall Height | 5.748 in |
| Inch/Metric | Metric |
| Weight | 8.825 LB |
| EAN or UPC | 4547359001907 |