- Relube Type (D1)
| Inch/Metric | Inch |
| Bearing Insert | UC210-200D1 |
| Overall Height | 4.5938 in |
| Shaft Dia. | 2 in |
| Weight | 5.534 LB |
| EAN or UPC | 4547359503890 |
| Inch/Metric | Inch |
| Bearing Insert | UC210-200D1 |
| Overall Height | 4.5938 in |
| Shaft Dia. | 2 in |
| Weight | 5.534 LB |
| EAN or UPC | 4547359503890 |