- Relube Type (D1)
| Bearing Insert | UC209D1 |
| Shaft Dia. | 45 mm |
| Inch/Metric | Metric |
| Overall Height | 4.6063 in |
| Weight | 5.53 LB |
| EAN or UPC | 4547359001884 |
| Bearing Insert | UC209D1 |
| Shaft Dia. | 45 mm |
| Inch/Metric | Metric |
| Overall Height | 4.6063 in |
| Weight | 5.53 LB |
| EAN or UPC | 4547359001884 |