
- Relube Type (D1)
Shaft Dia. | 1.75 in |
Inch/Metric | Inch |
Bearing Insert | UC209-112D1 |
Overall Height | 4.5938 in |
Weight | 5.55 LB |
EAN or UPC | 4547359229097 |

Shaft Dia. | 1.75 in |
Inch/Metric | Inch |
Bearing Insert | UC209-112D1 |
Overall Height | 4.5938 in |
Weight | 5.55 LB |
EAN or UPC | 4547359229097 |