- Relube Type (D1)
| Shaft Dia. | 1.5 in |
| Overall Height | 4.5 in |
| Bearing Insert | UC208-108D1 |
| Inch/Metric | Inch |
| Weight | 5.64 LB |
| EAN or UPC | 4547359503883 |
| Shaft Dia. | 1.5 in |
| Overall Height | 4.5 in |
| Bearing Insert | UC208-108D1 |
| Inch/Metric | Inch |
| Weight | 5.64 LB |
| EAN or UPC | 4547359503883 |