- Relube Type (D1)
| Overall Height | 4.0313 in |
| Bearing Insert | UC207-106D1 |
| Shaft Dia. | 1.375 in |
| Inch/Metric | Inch |
| Weight | 3.638 LB |
| EAN or UPC | 4547359228977 |
| Overall Height | 4.0313 in |
| Bearing Insert | UC207-106D1 |
| Shaft Dia. | 1.375 in |
| Inch/Metric | Inch |
| Weight | 3.638 LB |
| EAN or UPC | 4547359228977 |