- Relube Type (D1)
| Shaft Dia. | 1.25 in |
| Overall Height | 4.0313 in |
| Bearing Insert | UC207-104D1 |
| Inch/Metric | Inch |
| Weight | 3.763 LB |
| EAN or UPC | 4547359503869 |
| Shaft Dia. | 1.25 in |
| Overall Height | 4.0313 in |
| Bearing Insert | UC207-104D1 |
| Inch/Metric | Inch |
| Weight | 3.763 LB |
| EAN or UPC | 4547359503869 |