- Relube Type (D1)
| Bearing Insert | UC206D1 |
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric |
| Overall Height | 4.0157 in |
| Weight | 2.957 LB |
| EAN or UPC | 4547359001853 |
| Bearing Insert | UC206D1 |
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric |
| Overall Height | 4.0157 in |
| Weight | 2.957 LB |
| EAN or UPC | 4547359001853 |