- Relube Type (D1)
| Overall Height | 3.5039 in |
| Bearing Insert | UC205D1 |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Weight | 1.849 LB |
| EAN or UPC | 4547359001846 |
| Overall Height | 3.5039 in |
| Bearing Insert | UC205D1 |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Weight | 1.849 LB |
| EAN or UPC | 4547359001846 |