- Ball Bearing Insert
- Round Bore, Metric Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Standard-Duty
| Material | Through Hardened Steel |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| Locking Device | 2 - 120° Setscrew Locking |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Fillet Radius | 1.5 mm |
| Duty | Standard-Duty |
| Screw Size | M8 x 1 |
| Dynamic Load Rating | 7850 lbf |
| Outer Ring Width | 24 mm |
| Radial Internal Clearance | CN |
| Snap Ring | With Snap Ring |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 19 mm |
| O.D. | 90 mm |
| Static Load Rating [Max] | 5200 lbf |
| Groove Position | 3.7 |
| I.D. | 50 mm |
| Inside Ring Type | Wide |
| Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 51.6 mm |
| Lubrication | Relubricatable |
| Screw Distance | 9 |
| Enclosure | Double Sealed |
| Outer Ring | Cylindrical |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 51.6 mm |
| Weight | 1.78 LB |
| EAN or UPC | 4547359228120 |

