Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

UCS210-200LD1N

Standard-Duty Ball Bearing Insert
Item #113159195
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 2 in Inside Diameter
  • 3.543 in Outside Diameter
  • Standard-Duty
  • 2 - 120° Setscrew Locking
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 2 in Inside Diameter
  • 3.543 in Outside Diameter
  • Standard-Duty
Locking Device 2 - 120° Setscrew Locking
Groove Position 0.146
Static Load Rating [Max] 5200 lbf
Inner Ring Width 2.032 in
Fillet Radius 0.059 in
Duty Standard-Duty
Limiting Speed - Grease 3100 rpm
Seal Material Nitrile Rubber
Outer Ring Cylindrical
Seal Type Contact Seals
Center of Bearing to Back of Inner Ring 0.748 in
Length Through Bore 2.032 in
Enclosure Double Sealed
Radius 0.059 in
Material Through Hardened Steel
Dynamic Load Rating 7850 lbf
Bore Type Round Bore, Inch Type
Inside Ring Type Wide
O.D. 3.543 in
Bearing Type Ball Bearing
Screw Distance 0.354
Temperature Range [Min] -40 °F
I.D. 2 in
Temperature Range [Max] 250 °F
Lubrication Relubricatable
Outer Ring Width 0.945 in
Screw Size 5/16-24 UNF
Weight 1.764 LB
EAN or UPC 4547359903010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison