- Ball Bearing Insert
- Round Bore, Metric Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Standard-Duty
| Screw Size | M8 x 1 |
| Screw Distance | 8 |
| Radius | 1.5 mm |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore, Metric Type |
| Groove Position | 3.5 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3500 rpm |
| Duty | Standard-Duty |
| Temperature Range [Min] | -40 °F |
| I.D. | 45 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Outer Ring Width | 22 mm |
| Seal Material | Nitrile Rubber |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 7300 lbf |
| Outer Ring | Cylindrical |
| Locking Device | 2 - 120° Setscrew Locking |
| Bearing Type | Ball Bearing |
| O.D. | 85 mm |
| Inner Ring Width | 49.2 mm |
| Inside Ring Type | Wide |
| Static Load Rating [Max] | 4600 lbf |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Length Through Bore | 49.2 mm |
| Seal Type | Contact Seals |
| Weight | 1.543 LB |
| EAN or UPC | 4547359228021 |

