- Ball Bearing Insert
- Round Bore, Inch Type
- 1 3/4 in Inside Diameter
- 3.347 in Outside Diameter
- Standard-Duty
| Temperature Range [Max] | 250 °F |
| Screw Distance | 0.315 |
| Bore Type | Round Bore, Inch Type |
| Snap Ring | With Snap Ring |
| Outer Ring | Cylindrical |
| Length Through Bore | 1.937 in |
| Material | Through Hardened Steel |
| Screw Size | 5/16-24 UNF |
| Fillet Radius | 0.059 in |
| Temperature Range [Min] | -40 °F |
| Locking Device | 2 - 120° Setscrew Locking |
| O.D. | 3.347 in |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 4600 lbf |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Duty | Standard-Duty |
| Groove Position | 0.138 |
| I.D. | 1 3/4 in |
| Inner Ring Width | 1.937 in |
| Radial Internal Clearance | CN |
| Radius | 0.059 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 7300 lbf |
| Inside Ring Type | Wide |
| Outer Ring Width | 0.866 in |
| Lubrication | Relubricatable |
| Weight | 1.587 LB |
| EAN or UPC | 4547359228007 |

