- Ball Bearing Insert
- Round Bore, Metric Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Standard-Duty
| Inside Ring Type | Wide |
| O.D. | 72 mm |
| Locking Device | 2 - 120° Setscrew Locking |
| Length Through Bore | 42.9 mm |
| Enclosure | Double Sealed |
| Radius | 1.5 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 3450 lbf |
| Duty | Standard-Duty |
| Inner Ring Width | 42.9 mm |
| Outer Ring | Cylindrical |
| Groove Position | 3.3 |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| Screw Size | M6 x 0.75 |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5800 lbf |
| Outer Ring Width | 20 mm |
| Lubrication | Relubricatable |
| Material | Through Hardened Steel |
| Seal Material | Nitrile Rubber |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | CN |
| I.D. | 35 mm |
| Screw Distance | 6 |
| Snap Ring | With Snap Ring |
| Weight | 1.058 LB |
| EAN or UPC | 4547359227789 |

