- Ball Bearing Insert
- Round Bore, Metric Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Standard-Duty
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 2540 lbf |
| Lubrication | Relubricatable |
| Groove Position | 3.2 |
| Seal Material | Nitrile Rubber |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 38.1 mm |
| Outer Ring | Cylindrical |
| O.D. | 62 mm |
| Radius | 1 mm |
| Length Through Bore | 38.1 mm |
| Material | Through Hardened Steel |
| Outer Ring Width | 19 mm |
| Dynamic Load Rating | 4400 lbf |
| Seal Type | Contact Seals |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 4900 rpm |
| Inside Ring Type | Wide |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Screw Size | M6 x 0.75 |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Temperature Range [Max] | 250 °F |
| Locking Device | 2 - 120° Setscrew Locking |
| Screw Distance | 5 |
| Temperature Range [Min] | -40 °F |
| I.D. | 30 mm |
| Weight | 0.728 LB |
| EAN or UPC | 4547359227611 |

