- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/8 in Inside Diameter
- 2.441 in Outside Diameter
- Standard-Duty
| Bearing Type | Ball Bearing |
| Radial Internal Clearance | C4 |
| Inside Ring Type | Wide |
| O.D. | 2.441 in |
| Length Through Bore | 1.5 in |
| Material | Through Hardened Steel |
| Duty | Standard-Duty |
| Limiting Speed - Grease | 4900 rpm |
| Screw Size | 1/4-28 UNF |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Lubrication | Non-Relubricatable |
| Inner Ring Width | 1 1/2 in |
| Outer Ring Width | 0.748 in |
| Bore Type | Round Bore, Inch Type |
| I.D. | 1 1/8 in |
| Ball Material | Steel |
| Screw Distance | 0.197 |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Locking Device | 2 - 120° Setscrew Locking |
| Static Load Rating [Max] | 2540 lbf |
| Enclosure | Double Sealed |
| Fillet Radius | 0.039 in |
| Outer Ring | Cylindrical |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 4400 lbf |
| Weight | 0.769 LB |
| EAN or UPC | 4547359503708 |

