Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

UCS206-102LD1NR

Standard-Duty Ball Bearing Insert
Item #100730303
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 1/8 in Inside Diameter
  • 2.441 in Outside Diameter
  • Standard-Duty
  • 2 - 120° Setscrew Locking
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 1/8 in Inside Diameter
  • 2.441 in Outside Diameter
  • Standard-Duty
Bore Type Round Bore, Inch Type
I.D. 1 1/8 in
Inside Ring Type Wide
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Radius 0.039 in
Dynamic Load Rating 4400 lbf
Seal Type Contact Seals
Length Through Bore 1.5 in
Duty Standard-Duty
O.D. 2.441 in
Fillet Radius 0.039 in
Locking Device 2 - 120° Setscrew Locking
Bearing Type Ball Bearing
Radial Internal Clearance CN
Enclosure Double Sealed
Static Load Rating [Max] 2540 lbf
Groove Position 0.126
Ball Material Steel
Lubrication Relubricatable
Outer Ring Width 0.748 in
Snap Ring With Snap Ring
Screw Distance 0.197
Screw Size 1/4-28 UNF
Material Through Hardened Steel
Seal Material Nitrile Rubber
Center of Bearing to Back of Inner Ring 0.626 in
Inner Ring Width 1 1/2 in
Outer Ring Cylindrical
Weight 0.772 LB
EAN or UPC 4547359227543
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison