Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

UCS204-012LD1NW0

Standard-Duty Ball Bearing Insert
Item #101440521
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 3/4 in Inside Diameter
  • 1.85 in Outside Diameter
  • Standard-Duty
  • 2 - 120° Setscrew Locking
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 3/4 in Inside Diameter
  • 1.85 in Outside Diameter
  • Standard-Duty
Seal Type Contact Seals
Radial Internal Clearance CN
Length Through Bore 1.221 in
Screw Size 10-32 UNF
Duty Standard-Duty
Fillet Radius 0.039 in
Bore Type Round Bore, Inch Type
Inside Ring Type Wide
Temperature Range [Max] 250 °F
Temperature Range [Min] -40 °F
Bearing Type Ball Bearing
Groove Position 0.122
Outer Ring Cylindrical
Inner Ring Width 1.221 in
Limiting Speed - Grease 6700 rpm
Seal Material Nitrile Rubber
O.D. 1.85 in
Radius 0.024 in
I.D. 3/4 in
Precision Level Class 0
Static Load Rating [Max] 1500 lbf
Outer Ring Width 0.669 in
Locking Device 2 - 120° Setscrew Locking
Material Through Hardened Steel
Screw Distance 0.177
Lubrication Relubricatable
Dynamic Load Rating 2880 lbf
Center of Bearing to Back of Inner Ring 1/2 in
Enclosure Double Sealed
Weight 0.37 LB
EAN or UPC 4547359660241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison