- Ball Bearing
- Pillow Block
- 100 mm Shaft Diameter
- 337 mm Bolt Hole Spacing
| Static Load Rating [Max] | 23600 lbf |
| Bearing Insert | UCX20HT2D1 |
| Temperature Range [Min] | -40 °F |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Shaft Dia. | 100 mm |
| Groove Length | 36 |
| Base Width | 121 mm |
| Temperature Range [Max] | 392 °F |
| Housing Construction | 1 Piece |
| Housing Length | 432 mm |
| Dynamic Load Rating | 29900 lbf |
| Housing No. | PX20D1 |
| Lubrication | Relubricatable |
| Base Height | 45 mm |
| Housing Height | 244 mm |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 337 mm |
| Housing Width | 128.8 mm |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing from Back of Inner Ring | 49.2 |
| Inch/Metric | Metric |
| End Type | Open End |
| Series | UCP/UCPX |
| Seal Material | Nitrile Rubber |
| Bearing Width | 117.5 mm |
| Bearing Type | Ball Bearing |
| Shaft Height | 127 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359666052 |

