- Ball Bearing
- Pillow Block
- 90 mm Shaft Diameter
- 283 mm Bolt Hole Spacing
| Dynamic Load Rating | 24500 lbf |
| Bearing Insert | UCX18D1 |
| Housing Material | Cast Iron |
| Series | UCP/UCPX |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Shaft Height | 101.6 mm |
| Bolt Hole Spacing | 283 mm |
| Mounted Unit Duty | Medium-Duty |
| Base Width | 111 mm |
| End Type | Open End |
| Center of Bearing from Back of Inner Ring | 42.9 |
| Base Height | 40 mm |
| Housing Height | 206 mm |
| Seal Material | Nitrile Rubber |
| Housing No. | PX18D1 |
| Shaft Dia. | 90 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Groove Length | 30 |
| Lubrication | Relubricatable |
| Housing Length | 381 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Housing Width | 116.6 mm |
| Bearing Width | 104 mm |
| Static Load Rating [Max] | 18400 lbf |
| Weight | 33.334 LB |
| EAN or UPC | 4547359224092 |

