- Ball Bearing
- Pillow Block
- 75 mm Shaft Diameter
- 229 mm Bolt Hole Spacing
| Static Load Rating [Max] | 11900 lbf |
| Shaft Dia. | 75 mm |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Medium-Duty |
| Bearing Insert | UCX15D1 |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bearing Width | 82.6 mm |
| Housing Length | 330 mm |
| Bearing Type | Ball Bearing |
| Housing No. | PX15D1 |
| Temperature Range [Min] | -40 °F |
| Housing Width | 93.8 mm |
| Dynamic Load Rating | 16300 lbf |
| Groove Length | 30 |
| Housing Construction | 1 Piece |
| Base Height | 35 mm |
| Housing Height | 175 mm |
| Series | UCP/UCPX |
| End Type | Open End |
| Shaft Height | 88.9 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Center of Bearing from Back of Inner Ring | 33.3 |
| Base Width | 89 mm |
| Bolt Hole Spacing | 229 mm |
| Weight | 22.802 LB |
| EAN or UPC | 4547359502947 |

