- Ball Bearing
- Pillow Block
- 70 mm Shaft Diameter
- 229 mm Bolt Hole Spacing
| Seal Type | Contact Seals |
| Bearing Insert | UCX14D1 |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Mounted Unit Duty | Medium-Duty |
| Series | UCP/UCPX |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Base Width | 89 mm |
| Shaft Dia. | 70 mm |
| Groove Length | 30 |
| Housing Material | Cast Iron |
| Housing Length | 330 mm |
| Shaft Height | 88.9 mm |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 11100 lbf |
| Center of Bearing from Back of Inner Ring | 33.3 |
| Dynamic Load Rating | 14800 lbf |
| Bearing Type | Ball Bearing |
| Bearing Width | 77.8 mm |
| Housing No. | PX14D1 |
| Bolt Hole Spacing | 229 mm |
| Housing Height | 170 mm |
| End Type | Open End |
| Base Height | 35 mm |
| Housing Width | 89 mm |
| Weight | 21.275 LB |
| EAN or UPC | 4547359223996 |

