
NTN Bearing Corp.
UCPX14-211D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #101111467


- Ball Bearing
- Pillow Block
- 2 11/16 in Shaft Diameter
- 9 1/32 in Bolt Hole Spacing
Series | UCP/UCPX |
Housing Height | 6 11/16 in |
Static Load Rating [Max] | 11100 lbf |
Shaft Height | 3.5 in |
Housing Length | 13 in |
Shaft Dia. | 2.6875 in |
Center of Bearing from Back of Inner Ring | 1.311 |
Bearing Width | 3 1/16 in |
Temperature Range [Min] | -40 °F |
Groove Length | 1 |
Housing Construction | 1 Piece |
Seal Type | Contact Seals |
Bearing Type | Ball Bearing |
Base Width | 3 1/2 in |
End Type | Open End |
Housing No. | PX14D1 |
Seal Material | Nitrile Rubber |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Bolt Hole Spacing | 9 1/32 in |
Temperature Range [Max] | 250 °F |
Housing Width | 3 1/2 in |
Bearing Insert | UCX14-211D1 |
Dynamic Load Rating | 14800 lbf |
Base Height | 1 3/8 in |
Inch/Metric | Inch |
Locking Device | Setscrew Locking Collar |
Mounted Unit Duty | Medium-Duty |
Weight | 22.487 LB |
EAN or UPC | 4547359502916 |
