- Ball Bearing
- Pillow Block
- 65 mm Shaft Diameter
- 203 mm Bolt Hole Spacing
| Shaft Dia. | 65 mm |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 9900 lbf |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Base Width | 83 mm |
| Housing No. | PX13D1 |
| Center of Bearing from Back of Inner Ring | 30.2 |
| Bearing Insert | UCX13D1 |
| Mounted Unit Duty | Medium-Duty |
| Housing Height | 154 mm |
| Series | UCP/UCPX |
| Base Height | 33 mm |
| Bearing Width | 74.6 mm |
| Housing Width | 85.9 mm |
| Bolt Hole Spacing | 203 mm |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Groove Length | 28 |
| Dynamic Load Rating | 13900 lbf |
| Seal Material | Nitrile Rubber |
| Shaft Height | 76.2 mm |
| Housing Length | 286 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 16.689 LB |
| EAN or UPC | 4547359223965 |

