
NTN Bearing Corp.
UCPX13-208D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #100736765


- Ball Bearing
- Pillow Block
- 2 1/2 in Shaft Diameter
- 8 in Bolt Hole Spacing
Housing No. | PX13D1 |
Mounted Unit Duty | Medium-Duty |
Inch/Metric | Inch |
Bearing Type | Ball Bearing |
Series | UCP/UCPX |
Seal Type | Contact Seals |
Base Height | 1 5/16 in |
Lubrication | Relubricatable |
Bearing Width | 2 15/16 in |
Bolt Hole Spacing | 8 in |
Temperature Range [Max] | 250 °F |
Housing Width | 3.389 in |
Base Width | 3 9/32 in |
Housing Material | Cast Iron |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 13900 lbf |
Housing Height | 6 1/16 in |
Seal Material | Nitrile Rubber |
Bearing Insert | UCX13-208D1 |
Shaft Dia. | 2.5 in |
End Type | Open End |
Center of Bearing from Back of Inner Ring | 1.189 |
Housing Construction | 1 Piece |
Static Load Rating [Max] | 9900 lbf |
Shaft Height | 3 in |
Groove Length | 1 |
Housing Length | 11 1/4 in |
Locking Device | Setscrew Locking Collar |
Weight | 15.961 LB |
EAN or UPC | 4547359502893 |
