
- Ball Bearing
- Pillow Block
- 55 mm Shaft Diameter
- 184 mm Bolt Hole Spacing
Bolt Hole Spacing | 184 mm |
Housing Construction | 1 Piece |
Shaft Dia. | 55 mm |
Housing Height | 137 mm |
Temperature Range [Max] | 250 °F |
Housing Length | 260 mm |
Lubrication | Relubricatable |
Base Width | 79 mm |
Shaft Height | 69.8 mm |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Bearing Type | Ball Bearing |
Dynamic Load Rating | 11800 lbf |
Bearing Insert | UCX11D1 |
Mounted Unit Duty | Medium-Duty |
Static Load Rating [Max] | 8100 lbf |
Housing Material | Cast Iron |
Groove Length | 28 |
Seal Material | Nitrile Rubber |
Base Height | 30 mm |
Housing No. | PX11D1 |
End Type | Open End |
Housing Width | 79.2 mm |
Bearing Width | 65.1 mm |
Series | UCP/UCPX |
Seal Type | Contact Seals |
Center of Bearing from Back of Inner Ring | 25.4 |
Locking Device | Setscrew Locking Collar |
Weight | 12.037 LB |
EAN or UPC | 4547359223903 |
