
NTN Bearing Corp.
UCPX11-204D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #101111463


- Ball Bearing
- Pillow Block
- 2 1/4 in Shaft Diameter
- 7 1/4 in Bolt Hole Spacing
Seal Type | Contact Seals |
Static Load Rating [Max] | 8100 lbf |
Bearing Insert | UC212-204D1 |
Groove Length | 1 |
Inch/Metric | Inch |
Lubrication | Relubricatable |
Housing No. | PX11D1 |
RPM [Max] | 2500 rpm |
Series | UCP/UCPX |
Bolt Hole Spacing | 7 1/4 in |
Bearing Width | 2 9/16 in |
Housing Material | Cast Iron |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 2.25 in |
Dynamic Load Rating | 11800 lbf |
Temperature Range [Min] | -40 °F |
Base Width | 3 1/8 in |
Center of Bearing from Back of Inner Ring | 1 |
Housing Width | 3.126 in |
Housing Construction | 1 Piece |
Base Height | 1 3/16 in |
Shaft Height | 2.75 in |
Mounted Unit Duty | Medium-Duty |
Seal Material | Nitrile Rubber |
Housing Length | 10 1/4 in |
Housing Height | 5 13/32 in |
End Type | Open End |
Bearing Type | Ball Bearing |
Locking Device | Setscrew Locking Collar |
Weight | 0.0 LB |
EAN or UPC | 4547359223897 |
