- Ball Bearing
- Pillow Block
- 50 mm Shaft Diameter
- 171 mm Bolt Hole Spacing
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Width | 73 mm |
| Bearing Width | 55.6 mm |
| Housing Length | 241 mm |
| Shaft Dia. | 50 mm |
| Series | UCP/UCPX |
| Base Height | 27 mm |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Groove Length | 23 |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 6550 lbf |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 9800 lbf |
| Center of Bearing from Back of Inner Ring | 22.2 |
| Mounted Unit Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Bearing Insert | UCX10D1 |
| Bolt Hole Spacing | 171 mm |
| Shaft Height | 63.5 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Base Width | 73 mm |
| Housing No. | PX10D1 |
| Housing Height | 126 mm |
| Weight | 9.48 LB |
| EAN or UPC | 4547359223842 |

