NTN Bearing Corp.
UCPX10-200D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #100736763
- Ball Bearing
- Pillow Block
- 2 in Shaft Diameter
- 6 23/32 in Bolt Hole Spacing
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Housing No. | PX10D1 |
| Inch/Metric | Inch |
| Housing Height | 4 31/32 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Bearing Width | 2.189 in |
| Housing Length | 9 1/2 in |
| Seal Material | Nitrile Rubber |
| Shaft Height | 2.5 in |
| Static Load Rating [Max] | 6550 lbf |
| Bearing Type | Ball Bearing |
| Series | UCP/UCPX |
| Bolt Hole Spacing | 6 23/32 in |
| Base Width | 2 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 2 7/8 in |
| Dynamic Load Rating | 9800 lbf |
| RPM [Max] | 2900 rpm |
| Base Height | 1 1/16 in |
| Bearing Insert | UC211-200D1 |
| End Type | Open End |
| Center of Bearing from Back of Inner Ring | 0.874 |
| Shaft Dia. | 2 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Groove Length | 1 |
| Lubrication | Relubricatable |
| Weight | 9.193 LB |
| EAN or UPC | 4547359502862 |
