- Ball Bearing
- Pillow Block
- 30 mm Shaft Diameter
- 127 mm Bolt Hole Spacing
| Bearing Insert | UCX06D1 |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 127 mm |
| Groove Length | 20 |
| Static Load Rating [Max] | 3450 lbf |
| Center of Bearing from Back of Inner Ring | 17.5 |
| End Type | Open End |
| Base Height | 20 mm |
| Series | UCP/UCPX |
| Housing Height | 93 mm |
| Housing Length | 175 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Housing Width | 57 mm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Width | 42.9 mm |
| Housing No. | PX06D1 |
| Shaft Height | 47.6 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5800 lbf |
| Shaft Dia. | 30 mm |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Base Width | 57 mm |
| Seal Type | Contact Seals |
| Weight | 3.98 LB |
| EAN or UPC | 4547359223668 |

