NTN Bearing Corp.
UCPX06-104D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #100736756
- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 5 in Bolt Hole Spacing
| Shaft Dia. | 1.25 in |
| Bolt Hole Spacing | 5 in |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Housing No. | PX06D1 |
| End Type | Open End |
| Housing Material | Cast Iron |
| Shaft Height | 1.875 in |
| Housing Length | 6 7/8 in |
| RPM [Max] | 4200 rpm |
| Lubrication | Relubricatable |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC207-104D1 |
| Temperature Range [Min] | -40 °F |
| Center of Bearing from Back of Inner Ring | 0.689 |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 5800 lbf |
| Seal Type | Contact Seals |
| Series | UCP/UCPX |
| Housing Height | 3 21/32 in |
| Static Load Rating [Max] | 3450 lbf |
| Groove Length | 0.78125 |
| Base Width | 2 1/4 in |
| Base Height | 25/32 in |
| Housing Width | 2 1/4 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Width | 1.689 in |
| Housing Construction | 1 Piece |
| Weight | 4.043 LB |
| EAN or UPC | 4547359223651 |
