NTN Bearing Corp.
UCPX06-103D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #101111455
- Ball Bearing
- Pillow Block
- 1 3/16 in Shaft Diameter
- 5 in Bolt Hole Spacing
| Base Height | 25/32 in |
| Series | UCP/UCPX |
| Base Width | 2 1/4 in |
| Temperature Range [Min] | -40 °F |
| Housing Height | 3 21/32 in |
| Housing Length | 6 7/8 in |
| Static Load Rating [Max] | 3450 lbf |
| Bearing Insert | UCX06-103D1 |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bearing Width | 1.689 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.1875 in |
| Bolt Hole Spacing | 5 in |
| Housing No. | PX06D1 |
| Housing Width | 2 1/4 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5800 lbf |
| Center of Bearing from Back of Inner Ring | 0.689 |
| Seal Material | Nitrile Rubber |
| End Type | Open End |
| Shaft Height | 1.875 in |
| Mounted Unit Duty | Medium-Duty |
| Groove Length | 0.78125 |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Weight | 3.968 LB |
| EAN or UPC | 4547359223644 |
