- Ball Bearing
- Pillow Block
- 25 mm Shaft Diameter
- 119 mm Bolt Hole Spacing
| Temperature Range [Min] | -40 °F |
| Housing No. | PX05D1 |
| Housing Height | 85 mm |
| Bearing Insert | UCX05D1 |
| Dynamic Load Rating | 4400 lbf |
| Seal Material | Nitrile Rubber |
| Base Height | 18 mm |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 2540 lbf |
| Groove Length | 20 |
| Shaft Height | 44.4 mm |
| Bearing Width | 38.1 mm |
| Housing Width | 51 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 119 mm |
| Housing Length | 159 mm |
| Seal Type | Contact Seals |
| Base Width | 51 mm |
| Housing Construction | 1 Piece |
| Center of Bearing from Back of Inner Ring | 15.9 |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Series | UCP/UCPX |
| Lubrication | Relubricatable |
| Shaft Dia. | 25 mm |
| End Type | Open End |
| Mounted Unit Duty | Medium-Duty |
| Temperature Range [Max] | 250 °F |
| Weight | 2.251 LB |
| EAN or UPC | 4547359223620 |

