
NTN Bearing Corp.
UCPX05-100D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #100736755


- Ball Bearing
- Pillow Block
- 1 in Shaft Diameter
- 4 11/16 in Bolt Hole Spacing
Temperature Range [Max] | 250 °F |
Housing Width | 2 in |
Center of Bearing from Back of Inner Ring | 0.626 |
Shaft Dia. | 1 in |
Bearing Width | 1 1/2 in |
Shaft Height | 1.75 in |
Base Height | 23/32 in |
End Type | Open End |
Housing Material | Cast Iron |
Housing Length | 6 1/4 in |
Inch/Metric | Inch |
Seal Type | Contact Seals |
Series | UCP/UCPX |
Bolt Hole Spacing | 4 11/16 in |
Housing Height | 3 11/32 in |
Seal Material | Nitrile Rubber |
Locking Device | Setscrew Locking Collar |
Housing No. | PX05D1 |
Base Width | 2 in |
Mounted Unit Duty | Medium-Duty |
Bearing Type | Ball Bearing |
Temperature Range [Min] | -40 °F |
Housing Construction | 1 Piece |
Bearing Insert | UCX05-100D1 |
Lubrication | Relubricatable |
Static Load Rating [Max] | 2540 lbf |
Groove Length | 0.78125 |
Dynamic Load Rating | 4400 lbf |
Weight | 3.381 LB |
EAN or UPC | 4547359223613 |
