- Ball Bearing
- Pillow Block
- 3 in Shaft Diameter
- 9 in Bolt Hole Spacing
| Lubrication | Relubricatable |
| Shaft Height | 3.5 in |
| Housing Width | 3 1/2 in |
| Series | Ucpx |
| End Type | Open End |
| Bearing Width | 3.252 in |
| Tightening Torque [Max] | 173 in lb |
| Base Height | 1 1/4 in |
| RPM [Max] | 1900 rpm |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Height | 7 in |
| Plating | Black Oxide |
| Housing Construction | 1 Piece |
| Housing No. | PX15D1V50 |
| Center of Bearing from Back of Inner Ring | 1.311 |
| Dynamic Load Rating | 16300 lbf |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Light-Duty |
| Housing Material | Cast Iron |
| Groove Length | 2 |
| Housing Length | 13 in |
| Locking Device | Setscrew Locking Collar |
| Base Width | 3 1/2 in |
| Bolt Hole Spacing | 9 in |
| Static Load Rating [Max] | 11900 lbf |
| Type | High Base |
| Bearing Insert | A-UCX15-300D1 |
| Shaft Dia. | 3 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Weight | 0.0 LB |
| EAN or UPC | 4547359598179 |

