- Ball Bearing
- Pillow Block
- 1 3/16 in Shaft Diameter
- 5 1/8 in Bolt Hole Spacing
| Housing Material | Cast Iron |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Bearing Insert | A-UCX06-103D1 |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 1/8 in |
| Bearing Width | 1.689 in |
| Housing No. | P207D1V50 |
| Base Width | 1 7/8 in |
| Housing Height | 3 21/32 in |
| Dynamic Load Rating | 5800 lbf |
| Seal Material | Nitrile Rubber |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 3450 lbf |
| Type | High Base |
| Shaft Height | 1.875 in |
| Housing Width | 1 7/8 in |
| Mounted Unit Duty | Light-Duty |
| Series | Ucpx |
| End Type | Open End |
| Housing Length | 6 9/16 in |
| Center of Bearing from Back of Inner Ring | 0.689 |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.1875 in |
| Base Height | 23/32 in |
| Groove Length | 0.96875 |
| Tightening Torque [Max] | 43 in lb |
| RPM [Max] | 4000 rpm |
| Plating | Black Oxide |
| Weight | 4.199 LB |
| EAN or UPC | 4547359598063 |

