- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 5 3/8 in Bolt Hole Spacing
| Bearing Insert | A-UC207-104D1 |
| Inch/Metric | Inch |
| Housing No. | PX07D1V50 |
| Center of Bearing from Back of Inner Ring | 0.689 |
| Bearing Type | Ball Bearing |
| Series | Ucpx |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Housing Material | Cast Iron |
| Base Height | 29/32 in |
| Shaft Dia. | 1.25 in |
| Lubrication | Relubricatable |
| Base Width | 1 7/8 in |
| Bearing Width | 1.689 in |
| Shaft Height | 2.125 in |
| Dynamic Load Rating | 5800 lbf |
| Housing Construction | 1 Piece |
| Housing Width | 1 7/8 in |
| Tightening Torque [Max] | 52 in lb |
| Housing Length | 7 1/16 in |
| RPM [Max] | 4200 rpm |
| Static Load Rating [Max] | 3450 lbf |
| Plating | Black Oxide |
| Bolt Hole Spacing | 5 3/8 in |
| Groove Length | 1 |
| Type | High Base |
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals |
| Housing Height | 4 1/8 in |
| Weight | 4.11 LB |
| EAN or UPC | 4547359598032 |

