
- Ball Bearing
- Pillow Block
- 1 15/16 in Shaft Diameter
- 6 1/4 in Bolt Hole Spacing
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 6 1/4 in |
Shaft Height | 2.1875 in |
Bearing Width | 2.032 in |
Shaft Dia. | 1.9375 in |
Housing Height | 4 13/32 in |
End Type | Open End |
Seal Type | Contact Seals |
Groove Length | 0.90625 |
Locking Device | Setscrew Locking Collar |
Series | Ucpl |
Mounted Unit Duty | Light-Duty |
Center of Bearing from Back of Inner Ring | 0.748 |
Inch/Metric | Inch |
RPM [Max] | 3100 rpm |
Seal Material | Nitrile Rubber |
Dynamic Load Rating | 7850 lbf |
Temperature Range [Min] | -40 °F |
Housing Material | Cast Iron |
Temperature Range [Max] | 250 °F |
Housing Width | 2.471 in |
Bearing Insert | UC210-115 |
Type | Low Center Height, Wide |
Base Width | 2 3/8 in |
Base Height | 13/16 in |
Housing Construction | 1 Piece |
Lubrication | Non-Relubricatable |
Housing Length | 8 1/8 in |
Housing No. | PL210 |
Static Load Rating [Max] | 5200 lbf |
Weight | 6.173 LB |
EAN or UPC | 4547359817515 |
