
- Ball Bearing
- Pillow Block
- 15/16 in Shaft Diameter
- 4 1/8 in Bolt Hole Spacing
Temperature Range [Max] | 250 °F |
End Type | Open End |
Housing No. | PL205D1 |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 4 1/8 in |
Housing Material | Cast Iron |
Groove Length | 0.625 |
Seal Type | Contact Seals |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 0.9375 in |
Temperature Range [Min] | -40 °F |
RPM [Max] | 5900 rpm |
Base Width | 1 1/2 in |
Mounted Unit Duty | Light-Duty |
Shaft Height | 1.3125 in |
Bearing Width | 1.343 in |
Bearing Insert | UC205-015D1 |
Housing Construction | 1 Piece |
Base Height | 19/32 in |
Housing Length | 5 1/2 in |
Lubrication | Relubricatable |
Inch/Metric | Inch |
Static Load Rating [Max] | 1760 lbf |
Type | Low Center Height, Wide |
Seal Material | Nitrile Rubber |
Dynamic Load Rating | 3150 lbf |
Housing Height | 2 11/16 in |
Center of Bearing from Back of Inner Ring | 0.5625 |
Series | Ucpl |
Housing Width | 1.53 in |
Weight | 1.786 LB |
EAN or UPC | 4547359223415 |
